This product requires certification to purchase.

Commercial and Residential Gas Boiler 285 MBH Natural Gas

Lochinvar

Knight™ Commercial and Residential Gas Boiler 285 MBH Natural Gas

  • Fast #
  • Part #LWHB285N
  • Item #7636809
  • Manufacturer Part #100302084
3.6 out of 5 Customer Rating
Brand image
Lochinvar

Knight™ Commercial and Residential Gas Boiler 285 MBH Natural Gas

  • Fast #
  • Part #LWHB285N
  • Item #7636809
  • Manufacturer Part #100302084
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 7 models from 55,000 to 399,000 Btu/hr
  • 95 percent AFUE
  • Up to 10:1 turndown
  • ECM variable speed boiler pump
  • Features smart system™ operating control and CON•X•US® remote connect capable
  • Direct spark ignition
  • Low NOx operation
  • Automatic reset high limit
  • Adjustable high limit w/manual reset
  • Zero clearances to combustible materials
  • Requires Certification
  • Green


Specifications

AFUE:
95
ASME:
ASME H
Application:
Commercial, Residential
BTU:
285000
BTU Heat Rating:
264000 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
Collection:
Knight™
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
41-3/4
Ignition System:
Direct Spark Ignition
Input (MBH):
285 MBH
Installation Type:
Floor Mount
Length:
21-1/8
Material:
Stainless Steel
Phase:
Single Phase
Supply Pipe Connection Size:
1-1/4
Vent Type:
Direct Vent
Volts:
120VAC
Width:
19