This product requires certification to purchase.

Commercial and Residential Gas Boiler 399 MBH Natural Gas

Lochinvar

Knight® Commercial and Residential Gas Boiler 399 MBH Natural Gas

  • Fast #
  • Part #LWHB399N
  • Item #7636816
  • Manufacturer Part #100302195
4.4 out of 5 Customer Rating
Brand image
Lochinvar

Knight® Commercial and Residential Gas Boiler 399 MBH Natural Gas

  • Fast #
  • Part #LWHB399N
  • Item #7636816
  • Manufacturer Part #100302195
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 7 Models from 55,000 to 399,000 Btu/hr
  • 95% AFUE
  • Up to 10:1 Turndown
  • ECM Variable Speed Boiler Pump
  • Features SMART SYSTEM™ Operating Control and CON-X-US® Remote Connect Capable
  • Requires Certification
  • Green


Specifications

Application:
Commercial, Residential
BTU Heat Rating:
377000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Knight®
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
43-1/4 in
Ignition System:
Direct Spark Ignition
Input (MBH):
399 MBH
Length:
16 in
Material:
Stainless Steel
Phase:
Single Phase
Return Pipe Connection:
1-1/2 in
Supply Pipe Connection Size:
1-1/2 in