285 MBH - Natural Gas - Condensing Boiler - 110V
Knight® XL 285 MBH - Natural Gas - Condensing Boiler - 110V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 models from 55,000 to 285,000 BTU/hr
- 95% AFUE
- Up to 10:1 turndown ratio
- ECM variable speed boiler pump
Specifications
- AFUE:
- 95 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 285000
- BTU Heat Rating:
- 264000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Knight® XL
- Condensing:
- Yes
- Depth:
- 19 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 43-3/8 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 285 MBH
- Installation Type:
- Floor Mount
- Material:
- Stainless Steel
- Media:
- Gas
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1/2 in
- Vent Type:
- Direct Vent
- Volts:
- 110V
- Width:
- 16 in