399 MBH Gas Boiler 0.97 AFUE 120V
KNIGHT XL® 399 MBH Gas Boiler 0.97 AFUE 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The KNIGHT XL has a new sleek appearance and a multitude of refinements sure to keep current fans and win over even more
- 5 models from 399,000 to 999,000 BTU/hr
- 97% thermal efficiency
- 10:1 turndown ratio
- Up to 150' equivalent vent lengths
- Features CON·X·US®remote connectivity and SMART TOUCH™ operating control
-
Green
Specifications
- AFUE:
- 97.00 %
- AMP:
- 3, 3.8
- Application:
- Commercial
- BTU Heat Rating:
- 399000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- Not for Sale in CA
- Collection:
- KNIGHT XL®
- Depth:
- 33-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 45 in
- Input (MBH):
- 399 MBH
- Material:
- Plastic
- Volts:
- 120V
- Width:
- 24 in