650 MBH Condensing Boiler 650000 BTU Gas Stainless Steel Single Phase 120V
Knight® XL 650 MBH Condensing Boiler 650000 BTU Gas Stainless Steel Single Phase 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 95% DOE AFUE efficiency (55-285)
- Modulating burner with up to 10:1 turndown
- ASME stainless steel heat exchanger
- Vertical & horizontal direct vent
- Universal vent adapter
- SMART SYSTEM™ Contro
- Condensate trap
- ECM variable speed boiler circulating pump
- 110V convenience outlet
- High altitude models available
Specifications
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 650000
- BTU Heat Rating:
- 631000 Btu/h
- Boiler Type:
- Condensing Boiler
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Knight® XL
- Condensing:
- Yes
- Depth:
- 42-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 45 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 650 MBH
- Material:
- Stainless Steel
- Media:
- Gas
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 24 in