This product requires certification to purchase.

800 MBH Condensing Boiler 800000 BTU Gas Stainless Steel Single Phase 120V

Lochinvar

Knight® XL 800 MBH Condensing Boiler 800000 BTU Gas Stainless Steel Single Phase 120V

  • Fast #
  • Part #LKBX0800NM13
  • Item #9334914
  • Manufacturer Part #KBX0800N-M13
4 out of 5 Customer Rating
Brand image
Lochinvar

Knight® XL 800 MBH Condensing Boiler 800000 BTU Gas Stainless Steel Single Phase 120V

  • Fast #
  • Part #LKBX0800NM13
  • Item #9334914
  • Manufacturer Part #KBX0800N-M13
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Three set point temperature inputs
  • Built-in cascading sequencer for up to 8 boilers
  • Smart System™ provides various features, including night setback capabilities
  • Outdoor reset control with outdoor air sensor
  • Three pump control
  • Domestic hot water prioritization
  • Low and high-voltage terminal strips
  • Time clock
  • Data logging
  • Low-water flow safety control and indication
  • Requires Certification

Specifications

ASME:
ASME H
Application:
Commercial
BTU:
800000
BTU Heat Rating:
776000 Btu/h
Boiler Type:
Condensing Boiler
CEC Compliant:
Not for Sale in CA
Collection:
Knight® XL
Condensing:
Yes
Depth:
42-1/2 in
Emission:
Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Heat Exchanger Type:
Stainless Steel
Height:
45 in
Ignition System:
Direct Spark Ignition
Input (MBH):
800 MBH
Length:
45-1/4 in
Material:
Stainless Steel
Media:
Gas
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
1-1/4 in
Vent Type:
Direct Vent
Volts:
120V
Width:
24 in