Commercial Boiler 399 MBH Natural Gas
Knight XL Commercial Boiler 399 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 97% thermal efficiency
- Modulating burner with 10:1 turndown
- Direct-spark ignition
- Low NOx operation
- Sealed combustion
- Low gas pressure operation
- Stainless steel water tube heat exchanger
- ASME-certified, "H" stamped
- 160 psi working pressure
- 50 psi relief valve
-
Green
Specifications
- AFUE:
- 97 %
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 399000
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Knight XL
- Condensing:
- Yes
- Depth:
- 42-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 45 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 399 MBH
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 24 in