This product requires certification to purchase.

257 gal. Vertical Storage Tank

Lochinvar

Lock-Temp® 257 gal. Vertical Storage Tank

  • Fast #
  • Part #LRGA0257
  • Item #4155551
  • Manufacturer Part #100167094
5 out of 5 Customer Rating
Brand image
Lochinvar

Lock-Temp® 257 gal. Vertical Storage Tank

  • Fast #
  • Part #LRGA0257
  • Item #4155551
  • Manufacturer Part #100167094
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Energy saving performance
  • Lock-Temp® baffle locks hot water at top and cold water at bottom
  • Lock-Temp® baffle eliminates turbulence and establishes piston-like displacement system to create nearly perfect stratification
  • Requires Certification
Dimensions & Measurements
Capacity
257 gal
Connection Size
3
Diameter
34 in
Height
91 in
Characteristics & Features
Collection
Lock-Temp®
Connection Type
NPT
Material
Steel
Electrical & Operational Information
Pressure - High
125
Warranty & Product Information
ASME
ASME Section IV
FM Approved
No
IAPMO Listed
No
Product Type
Storage Tank
UL Listed
No