752 gal 52 in. Steel Hydronic Expansion Tank
Lock-Temp® 752 gal 52 in. Steel Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Energy saving performance
- ASME construction
- Standard durable fused glass lining
- Horizontal & vertical configuration
- Lock-temp baffle
- 80 - 1000 gallon capacities
- 80% draw factor
Specifications
- Application:
- Commercial
- Capacity:
- 752 gal
- Collection:
- Lock-Temp®
- Diameter:
- 52 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 2 in
- Height:
- 104 in
- Material:
- Steel