Lowboy 360 MBH Commercial Natural Gas Water Heater
Lowboy 360 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Built-in draft diverter
- Stainless steel burners
- ASME copper finned tube heat exchanger
- 160 psi working pressure
- Gasket less heat exchanger design
- All bronze circulating pump
- Glass - lined water surfaces
- Loch-heat ceramic tile combustion chamber
- Remote tank thermostat
- Glass-lined water surfaces
Documents
Specifications
- Application:
- Commercial
- BTU:
- 360000
- Depth:
- 21-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 29-1/2 in
- MBH:
- 360
- Power Source:
- Gas
- Volts:
- 24V
- Water Connection Size:
- 2 in
- Water Heater Type:
- Lowboy