Lowboy 497 MBH Commercial Natural Gas Water Heater
Lowboy 497 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low gas pressure operation
- Stringent air quality requirements
- Remote tank thermostat
- Flow switch
- Pump delay with freeze protection
- Fan assisted combustion
Specifications
- ASME:
- Yes
- BTU:
- 497000
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2 in
- MBH:
- 497
- Power Source:
- Gas
- Pressure - High:
- 160
- Water Heater Type:
- Lowboy