95% - 150 MBH - Water Combi Boiler - 120V
Noble® 95% - 150 MBH - Water Combi Boiler - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 wall mount models and 3 floor mount models from 110,000 to 199,000 BTU/hr
- 95% AFUE
- 10:1 turndown ratio
- Easy installation and serviceability
- Features SMART CONTROL™ operating control
- 10 year warranty
Specifications
- AFUE:
- 95
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 150000
- BTU Heat Rating:
- 102000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Noble®
- Condensing:
- Yes
- Depth:
- 21-1/4
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 47-3/4
- Input (MBH):
- 150 MBH
- Installation Type:
- Floor Mount
- Material:
- Stainless Steel
- Media:
- Hot Water
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Return Pipe Connection:
- 1/2
- Supply Pipe Connection Size:
- 3/4
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 19-1/4