Commercial and Residential Boiler 110 MBH Natural Gas
Noble™ Commercial and Residential Boiler 110 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modulating burner with 10:1 turndown
- Direct-spark ignition
- ASME stainless steel heat exchanger
- Vertical & horizontal direct-vent PVC, CPVC, Polypropylene or SS venting up to 100 feet
- Condensate trap
- California code compliant
- Other features
- Automatic reset high limit
- Adjustable high limit w/manual reset
- Wall-mount bracket
-
Green
Specifications
- AFUE:
- 95
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 110000
- BTU Heat Rating:
- 102000 Btu/h
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Noble™
- Condensing:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 2.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 32-1/2
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 110 MBH
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1/2
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-1/4