This product requires certification to purchase.

Commercial and Residential Gas Boiler 150 MBH Natural Gas

Lochinvar

Noble® Commercial and Residential Gas Boiler 150 MBH Natural Gas

  • Fast #
  • Part #LNKB150N
  • Item #7631493
  • Manufacturer Part #NKB150N
4 out of 5 Customer Rating
Brand image
Lochinvar

Noble® Commercial and Residential Gas Boiler 150 MBH Natural Gas

  • Fast #
  • Part #LNKB150N
  • Item #7631493
  • Manufacturer Part #NKB150N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 models from 80,000 to 199,000 Btu/hr
  • 95 percent AFUE
  • 10:1 turndown ratio
  • Universal vent connector
  • Features smart control™ operating control
  • Direct spark ignition
  • Low NOx operation
  • Automatic reset high limit
  • Built-in circulating pump
  • Wall mount bracket
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
ASME:
ASME H
Application:
Commercial, Residential
BTU:
150000
BTU Heat Rating:
139000 Btu/h
Boiler Type:
High Efficiency Boiler
CEC Compliant:
For Sale in CA
Collection:
Noble®
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
24 in
Ignition System:
Direct Spark Ignition
Input (MBH):
150 MBH
Installation Type:
Floor Mount
Length:
17-1/4 in
Material:
Stainless Steel
Phase:
Single Phase
Supply Pipe Connection Size:
1 in
Vent Type:
Direct Vent
Volts:
120VAC
Width:
18 in