NPT 1/8 in. Hose Barb Fitting Brass
NPT 1/8 in. Hose Barb Fitting Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hose Barb Fitting Brass
Specifications
- Brand Model Compatibility:
- Knight KHB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/8
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 1/8 in
- Material:
- Brass
- Product Type:
- Hose Barb Fitting
- UL Listed:
- No