This product requires certification to purchase.

POWER-FIN BLR - NAT GAS 1500

Lochinvar

POWER-FIN BLR - NAT GAS 1500

  • Fast #
  • Part #LPBN1501B13
  • Item #11545539
  • Manufacturer Part #PBN1501-B13
3.8 out of 5 Customer Rating
Brand image
Lochinvar

POWER-FIN BLR - NAT GAS 1500

  • Fast #
  • Part #LPBN1501B13
  • Item #11545539
  • Manufacturer Part #PBN1501-B13
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CON-X-US® remote connect
  • SMART TOUCH™ touchscreen LCD display
  • 5 - 1 turndown ratio
  • Cascading sequencer with cascade redundancy
  • Requires Certification

Specifications

AFUE:
85
ANSI:
ANSI Z21.13
Application:
Commercial
BTU:
1500000
BTU Heat Rating:
1275000 Btu/h
Boiler Type:
Gas Boiler
Condensing:
Yes
Depth:
27-1/4
Emission:
Low NOx
Fuel Type:
Natural Gas
Heat Exchanger Type:
Stainless Steel
Height:
65-1/2
Ignition System:
Direct Spark Ignition
Input (MBH):
1500 MBH
MBH:
1500
Material:
Steel
Media:
Water
Phase:
Single Phase
Pressure - Maximum:
160 psi
Type:
LPBN1501B13
Volts:
120V
Width:
29-3/4