This product requires certification to purchase.

Commercial Boiler 999 MBH Natural Gas

Lochinvar

Power-Fin® Commercial Boiler 999 MBH Natural Gas

  • Fast #
  • Part #LPBN1002M9
  • Item #4453904
  • Manufacturer Part #PBN1002-M9
5 out of 5 Customer Rating
Brand image
Lochinvar

Power-Fin® Commercial Boiler 999 MBH Natural Gas

  • Fast #
  • Part #LPBN1002M9
  • Item #4453904
  • Manufacturer Part #PBN1002-M9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 85% thermal efficiency
  • Outdoor ready
  • Modulating burner with 5:1 turndown
  • Hot surface ignition
  • Low NOx operation
  • Sealed combustion
  • Low gas pressure operation
  • Vertical & horizontal venting
  • Venting up to 50 feet
  • Category I or category IV venting
  • Requires Certification

Specifications

AFUE:
85.00 %
AMP:
6.7
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Commercial
BTU:
999000
BTU Heat Rating:
999000 Btu/h
Collection:
Power-Fin®
Condensing:
Yes
Depth:
28-1/2 in
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
75 gpm
Fuel Type:
Natural Gas
Height:
59-1/4 in
Ignition System:
Hot Surface Ignition
Input (MBH):
999 MBH
Installation Type:
Floor Mount
Material:
Copper
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
2-1/2 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
23-1/4 in