This product requires certification to purchase.

Thermal Efficiency 1500 MBH Natural Gas Water Heater

Lochinvar

Power-Fin® Thermal Efficiency 1500 MBH Natural Gas Water Heater

  • Fast #
  • Part #LPFN1501PMM9
  • Item #4455723
  • Manufacturer Part #100282067
3.7 out of 5 Customer Rating
Brand image
Lochinvar

Power-Fin® Thermal Efficiency 1500 MBH Natural Gas Water Heater

  • Fast #
  • Part #LPFN1501PMM9
  • Item #4455723
  • Manufacturer Part #100282067
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME HLW
Application:
Commercial
BTU:
1500000
CSA Certified:
CSA C22.2
Collection:
Power-Fin®
Depth:
29-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
65-1/2 in
MBH:
1500
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
160 psi
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
2-1/2 in
Water Connections:
Top
Water Heater Type:
Tall