Pressure Switch for Copper-Fin II® CP 1802 Commercial Pool Heater
Pressure Switch for Copper-Fin II® CP 1802 Commercial Pool Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with Copper-Fin II® CP 1802 Commercial Pool Heater
Specifications
- Brand Model Compatibility:
- Copper-Fin II® CP 1802 Commercial Pool Heater
- Length:
- 1/2 in
- Product Type:
- Pressure Switch
- UL Listed:
- No