This product requires certification to purchase.

48 gal. Short 4.5kW 2-Element Electric Water Heater

Lochinvar

ProLine® 48 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #LKSA050KDB
  • Item #7103610
  • Manufacturer Part #100269427
3.5 out of 5 Customer Rating
Brand image
Lochinvar

ProLine® 48 gal. Short 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #LKSA050KDB
  • Item #7103610
  • Manufacturer Part #100269427
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 40 and 50 gallon capacities
  • Electronic thermostat
  • Smart port connectivity to utility grid
  • Complies with federal energy conservation standards
  • Meets ASHRAE/IES 90.1
  • Meets UBC, CEC and HUD national codes
  • Certified to UL 174 for household electric water heaters
  • Non-CFC foam insulation
  • Immersion type heating elements
  • Glass lined steel tank
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
48 gal
Collection:
ProLine®
Diameter:
23 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
58
Height:
49-1/4 in
Lining of Tank:
Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Watts:
4.5 kW