This product requires certification to purchase.

Pump Assembly

Lochinvar

Power-Fin® Pump Assembly

  • Fast #
  • Part #L100166406
  • Item #4310115
  • Manufacturer Part #100166406
3.2 out of 5 Customer Rating
Brand image
Lochinvar

Power-Fin® Pump Assembly

  • Fast #
  • Part #L100166406
  • Item #4310115
  • Manufacturer Part #100166406
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PB 502-1302, Power-Fin PBL0502-F, Power-Fin PBL0502-M9 (LP), Power-Fin PBL0752-F9 (LP), Power-Fin PBL0752-M9 (LP), Power-Fin PBL1002-F9(LP), Power-Fin PBL1002-M9 (LP), Power-Fin PBL1302-F9 (LP), Power-Fin PBL1302-M9 (LP), Power-Fin PBN0502-F9 (NG)
Collection:
Power-Fin®
Depth:
9-22/25 in
Material:
Bronze, Cast Iron
Product Type:
Pump Assembly
Volts:
115V
Width:
8-1/2 in