This product requires certification to purchase.

Pump for Armor® AW/OA 286, AW/OA 701, AW 1300, AW 1500 and AW/OA 801 Water Heaters

Lochinvar

Pump for Armor® AW/OA 286, AW/OA 701, AW 1300, AW 1500 and AW/OA 801 Water Heaters

  • Fast #
  • Part #L100166409
  • Item #4452894
  • Manufacturer Part #100166409
3.3 out of 5 Customer Rating
Brand image
Lochinvar

Pump for Armor® AW/OA 286, AW/OA 701, AW 1300, AW 1500 and AW/OA 801 Water Heaters

  • Fast #
  • Part #L100166409
  • Item #4452894
  • Manufacturer Part #100166409
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with Armor® AW/OA 286, AW/OA 701, AW 1300, AW 1500 and AW/OA 801 Water Heaters
  • Requires Certification

Specifications

Brand Model Compatibility:
Armor® AW/OA 286, AW/OA 701, AW 1300, AW 1500 and AW/OA 801
Fitting Size 1:
2
Fitting Size 2:
3
Fitting Sizes:
2 in x 3 in
Flow Rate:
130 gpm
Material:
Stainless Steel
Product Type:
Pump