30 gal Light Duty and Tall 12000 W 2-Element Commercial Electric Water Heater
Series ETX 30 gal Light Duty and Tall 12000 W 2-Element Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ASHRAE energy efficiency standards
- 300 psi test pressure, 150 psi working pressure
- Glass-lined steel tank
- Non-CFC foam insulation
- Adjustable thermostats
- Automatic overheat protection
- Tank saver anode
- Temperature and pressure relief valve
- 3 year limited tank warranty, 1 year limited parts warranty (see warranty for details)
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 30 gal
- Collection:
- Series ETX
- Diameter:
- 20-1/2 in
- Height:
- 34-1/2 in
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 12000 W