This product requires certification to purchase.

15 gal 16 in. Carbon Steel Hydronic Expansion Tank

Lochinvar

Series LTCPA 15 gal 16 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA30
  • Item #9342532
  • Manufacturer Part #LTCPA30
4.5 out of 5 Customer Rating
Brand image
Lochinvar

Series LTCPA 15 gal 16 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA30
  • Item #9342532
  • Manufacturer Part #LTCPA30
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Piscataway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Carbon steel construction with a heavy duty butyl fixed diaphragm
  • 3.5 to 90 gallon capacity
  • ASME section VIII certified
  • Working pressure rated to 150 psi and pre-charged to 40 psi, field adjustable
  • Non-ASME models are available with factory consultation
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
15 gal
Collection:
Series LTCPA
Diameter:
16
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Height:
24
Material:
Carbon Steel
Maximum Temperature:
240
Pressure - Maximum:
150 psi