This product requires certification to purchase.

60 gal 20 in. Carbon Steel Hydronic Expansion Tank

Lochinvar

Series LTCPA 60 gal 20 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA125
  • Item #9342732
  • Manufacturer Part #LTCPA125
3.7 out of 5 Customer Rating
Brand image
Lochinvar

Series LTCPA 60 gal 20 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA125
  • Item #9342732
  • Manufacturer Part #LTCPA125
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carbon steel construction with a heavy duty butyl fixed diaphragm
  • 3.5 to 90 gallon capacity
  • ASME section VIII certified
  • Working pressure rated to 150 psi and pre-charged to 40 psi, field adjustable
  • Non-ASME models are available with factory consultation
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
60 gal
Collection:
Series LTCPA
Diameter:
20
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Height:
50
Material:
Carbon Steel
Maximum Temperature:
240
Pressure - Maximum:
150 psi