This product requires certification to purchase.

80 gal 24 in. Carbon Steel Hydronic Expansion Tank

Lochinvar

Series LTCPA 80 gal 24 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA180
  • Item #9342711
  • Manufacturer Part #LTCPA180
3.4 out of 5 Customer Rating
Brand image
Lochinvar

Series LTCPA 80 gal 24 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #LLTCPA180
  • Item #9342711
  • Manufacturer Part #LTCPA180
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carbon steel construction with a heavy duty butyl fixed diaphragm
  • 3.5 to 90 gallon capacity
  • ASME section VIII certified
  • Working pressure rated to 150 psi and pre-charged to 40 psi, field adjustable
  • Non-ASME models are available with factory consultation
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
80 gal
Collection:
Series LTCPA
Diameter:
24 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
50 in
Material:
Carbon Steel
Maximum Temperature:
240
Pressure - Maximum:
150 psi