This product requires certification to purchase.

119 gal 29-1/2 in. Steel Hydronic Expansion Tank

Lochinvar

Series RBT 119 gal 29-1/2 in. Steel Hydronic Expansion Tank

  • Fast #
  • Part #LRBT119
  • Item #9342646
  • Manufacturer Part #RBT119
4.1 out of 5 Customer Rating
Brand image
Lochinvar

Series RBT 119 gal 29-1/2 in. Steel Hydronic Expansion Tank

  • Fast #
  • Part #LRBT119
  • Item #9342646
  • Manufacturer Part #RBT119
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 4 models: Capacities from 30 to 119 gallons
  • Glass lined steel tank
  • Fully welded construction
  • High-density foam insulation
  • 3-year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
119 gal
Collection:
Series RBT
Diameter:
29-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
61-5/8 in
Material:
Steel