This product requires certification to purchase.

110 gal. 500 MBH Commercial Water Heater

Lochinvar

Shield™ 110 gal. 500 MBH Commercial Water Heater

  • Fast #
  • Part #LSWA500N
  • Item #8840082
  • Manufacturer Part #SWA500N
3.7 out of 5 Customer Rating
Brand image
Lochinvar

Shield™ 110 gal. 500 MBH Commercial Water Heater

  • Fast #
  • Part #LSWA500N
  • Item #8840082
  • Manufacturer Part #SWA500N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
110 gal
Diameter
34 in
Height
79-1/2 in
Water Connection Size
1 in
Water Heater Capacity Range
Greater than 100 gal
Characteristics & Features
Collection
Shield™
Electrical & Operational Information
BTU
500000
MBH
500
Power Source
Gas
Warranty & Product Information
Application
Commercial
Energy Star Compliant
No
NSF Certified
No
UL Listed
No