110 gal. Tall 285 MBH Commercial Natural Gas Water Heater
Shield™ 110 gal. Tall 285 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 10 models from 125,000 to 500,000 BTU/hr
- Up to 96% Thermal efficiency
- Longer vent runs - 150 ft. exhaust and 150 ft. air intake
- BMS Integration with BACnet and modbus
- Smart Control™ operating control with set-up wizard
- CON·X·US® remote connect capable
Specifications
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 285000
- Capacity:
- 110 gal
- Collection:
- Shield™
- Diameter:
- 34 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 79-1/2 in
- Lining of Tank:
- Glass
- MBH:
- 285
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 1-1/2 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall