This product requires certification to purchase.

110 gal. Tall 399 MBH Commercial Natural Gas Water Heater

Lochinvar

Shield™ 110 gal. Tall 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LSWA400N
  • Item #8840083
  • Manufacturer Part #SWA400N
4.8 out of 5 Customer Rating
Brand image
Lochinvar

Shield™ 110 gal. Tall 399 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LSWA400N
  • Item #8840083
  • Manufacturer Part #SWA400N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Up to 96% thermal efficiency
  • Modulating burner with 5:1 turndown
  • Operates at temperatures up to 180° for sanitizing applications
  • Stainless steel heat exchanger
  • Glass lined steel tank
  • Magnesium anode rods
  • Low gas pressure operation
  • Direct-spark ignition
  • Brass drain valve
  • Direct vent sealed combustion
  • Requires Certification
Dimensions & Measurements
Capacity
110 gal
Diameter
34 in
Height
79-1/2 in
Water Connections
Top
Water Connection Size
1-1/2 in
Water Heater Capacity Range
Greater than 100 gal
Characteristics & Features
Collection
Shield™
Lining of Tank
Glass
Vent Type
Direct Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
399000
Emission
Low NOx
Fuel Type
Natural Gas
MBH
399
Phase
Single Phase
Power Source
Gas
Pressure - High
150
Volts
120V
Warranty & Product Information
Application
Commercial
ASME
ASME HLW
Energy Star Compliant
No
NSF Certified
No
UL Listed
No