120 gal. 285 MBH Natural Gas Commercial Water Heater
Shield™ 120 gal. 285 MBH Natural Gas Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Direct-vent sealed combustion
- Sidewall vent termination
- Smart System™ provides various features, including night setback capabilities
- Security protection
- Pump delay
- Fan assisted combustion
Specifications
- ASME:
- Yes
- Application:
- Commercial
- BTU:
- 285000
- Capacity:
- 120 gal
- Collection:
- Shield™
- Diameter:
- 34
- Fuel Type:
- Natural Gas
- Height:
- 75-1/2
- MBH:
- 285
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Vent Type:
- Direct Vent
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall