This product requires certification to purchase.

90 gal. 199 MBH Commercial Natural Gas Water Heater

Lochinvar

Shield™ 90 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LSWA200N
  • Item #8840080
  • Manufacturer Part #SWA200N
4.5 out of 5 Customer Rating
Brand image
Lochinvar

Shield™ 90 gal. 199 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LSWA200N
  • Item #8840080
  • Manufacturer Part #SWA200N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Up to 96% thermal efficiency
  • Modulating burner with 5:1 turndown
  • Operates at temperatures up to 180°F for sanitizing applications
  • Stainless steel heat exchanger
  • Glass-lined steel tank
  • Magnesium anode rods
  • 150 PSI working pressure
  • ASME temperature & pressure relief valve
  • Zero clearances to combustible material
  • Certified for installation on combustible floors
  • Requires Certification
  • Green


Specifications

ASME:
ASME HLW
Application:
Commercial
BTU:
199000
Capacity:
90 gal
Collection:
Shield™
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
79-1/2 in
Lining of Tank:
Glass
MBH:
199
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
1-1/2 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal