User interface for KH055 - KH285 Heating Boilers
User interface for KH055 - KH285 Heating Boilers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with KH055 - KH285 Heating Boilers
Specifications
- Brand Model Compatibility:
- AQUAS™ Model APN 400, Model APN 850
- Height:
- 6
- Length:
- 11
- Product Type:
- Control Board, User Interface
- UL Listed:
- No
- Width:
- 8