This product requires certification to purchase.

Lockout Device in Grey

Lockout Device in Grey

  • Fast #
  • Part #PMP4180
  • Item #5134739
  • Manufacturer Part #MP4180
5 out of 5 Customer Rating
Brand image

Lockout Device in Grey

  • Fast #
  • Part #PMP4180
  • Item #5134739
  • Manufacturer Part #MP4180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DOORKNOB LOCK-OUT DEVICE – The Defender Security doorknob lock-out device can be placed directly over the entry doorknob to block access to the keyhole. Note: Measure your door's handle diameter to ensure it will fit inside the lock-out device.
  • COVERS KEYHOLE – This doorknob security device is designed to keep the keyhole on the locked entry doorknob from being accessed, not the handle from being turned, effectively keeping other keyholders out.
  • REMOVABLE – The durable diecast cylinder is held in place with an O-ring and is removable for cleaning when the device is unlocked and open. The cylinder cannot be removed when the device is closed and locked.
  • DIMENSIONS – This lock-out device can protect rounded doorknobs that have a max diameter of 2-7/16 inch. Note that the shaft cut-out is circular in shape and measures 1-3/16 inch, so it may fit loosely over doorknobs with smaller diameter slender shafts.
  • APPLICATIONS – This lock-out device is often used in evictions, rentals, home sales, on job sites, in-home, in-office storage knobs and more. It is used in situations where you want to prevent other keyholders from accessing the keyhole to unlock
  • NOTE - Look for the keys inside the lock-out device as the may shift around during transportation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
1-3/16
Diameter - Outside:
2-3/4 in
Length:
3-3/4
Material:
Die Cast
Product Type:
Lockout Device
Smart Home Enabled:
No
UL Listed:
No
UPC:
049793741806