This product requires certification to purchase.

0.85 oz. Plastic Epoxy Adhesive in Clear

LOCTITE®

0.85 oz. Plastic Epoxy Adhesive in Clear

  • Fast #
  • Part #L1363118
  • Item #7222917
  • Manufacturer Part #1363118
3.7 out of 5 Customer Rating
Brand image
LOCTITE®

0.85 oz. Plastic Epoxy Adhesive in Clear

  • Fast #
  • Part #L1363118
  • Item #7222917
  • Manufacturer Part #1363118
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 1280
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High impact resistance
  • Resistant to water and most common shop fluids
  • Will not shrink
  • Convenient double syringe
  • One time application
  • Requires Certification

Specifications

Application:
ABS, Acrylic, Aluminum, PVC, Polycarbonate, Stainless Steel
Color Finish Category:
Clear
Color Finish Name:
Clear
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Product Type:
Epoxy Adhesive
Size:
0.85 oz
UPC:
079340685857