This product requires certification to purchase.

1 in. 18 ga Dispense Needle 50 Pack

LOCTITE®

1 in. 18 ga Dispense Needle 50 Pack

  • Fast #
  • Part #L542208
  • Item #3353897
  • Manufacturer Part #542208
5 out of 5 Customer Rating
Brand image
LOCTITE®

1 in. 18 ga Dispense Needle 50 Pack

  • Fast #
  • Part #L542208
  • Item #3353897
  • Manufacturer Part #542208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Green
Material:
Stainless Steel
Package Quantity:
Pack of 50
Size:
1 in
UPC:
079340982222