This product requires certification to purchase.

1 lb Brush Top Copper Anti-sieze Lubricant

LOCTITE®

1 lb Brush Top Copper Anti-sieze Lubricant

  • Fast #
  • Part #L51007
  • Item #333757
  • Manufacturer Part #160796
4.7 out of 5 Customer Rating
Brand image
LOCTITE®

1 lb Brush Top Copper Anti-sieze Lubricant

  • Fast #
  • Part #L51007
  • Item #333757
  • Manufacturer Part #160796
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Protects metal parts from rust, corrosion, and galling
  • Copper and graphite suspended in high-quality grease
  • Requires Certification

Specifications

Maximum Temperature:
1800
Product Type:
Anti-Seize Compound
Size:
1 lb
UPC:
079340510074