This product requires certification to purchase.

1 oz. 3200# Super Bonder Adhesive Bottle

LOCTITE®

1 oz. 3200# Super Bonder Adhesive Bottle

  • Fast #
  • Part #L41650
  • Item #862216
  • Manufacturer Part #135452
4.4 out of 5 Customer Rating
Brand image
LOCTITE®

1 oz. 3200# Super Bonder Adhesive Bottle

  • Fast #
  • Part #L41650
  • Item #862216
  • Manufacturer Part #135452
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Clear
Maximum Temperature:
180
Pressure Class:
3200#
Product Type:
Super Glue
Size:
1 oz
UPC:
079340416505