This product requires certification to purchase.

1 oz. Super Bonder Tube Adhesive

LOCTITE®

1 oz. Super Bonder Tube Adhesive

  • Fast #
  • Part #L49504
  • Item #314472
  • Manufacturer Part #234072
4 out of 5 Customer Rating
Brand image
LOCTITE®

1 oz. Super Bonder Tube Adhesive

  • Fast #
  • Part #L49504
  • Item #314472
  • Manufacturer Part #234072
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick and instant adhesive
  • General purpose colorless and transparent bonding
  • Low viscosity
  • Ideal for quick repairs
  • Reduced hazardous ingredients for improved occupational safety
  • Requires Certification

Documents


Specifications

Application:
Plastic, Rubber, Repair
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Material:
Cyanoacrylate
Maximum Temperature:
250
Product Type:
Super Glue
Size:
1 oz
UPC:
079340495043