1 pt Pipe Joint Compound with PTFE
1 pt Pipe Joint Compound with PTFE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow similar to SAE 40 Motor Oil
- Non-curing
- Ideal for water pipes
- Can be used on lines carrying alkalis (10%), ethylene glycol, petroleum and lubricating oil
Documents
Specifications
- Color:
- White
- Pipe Compatibility:
- Metal
- Size:
- 16 oz
- Temperature Range:
- -59.8 to 300.2 Deg F
- UPC:
- 079340001046