16 oz. Thread Sealant in White
16 oz. Thread Sealant in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for metal pipes and fittings
- Provides an instant low pressure seal
- NSF/ANSI 61 certified for potable water systems
- UL MH8007 and ULC MH27131 classified for natural gas systems
- Meets KIWA GASTEC QA AR 214 performance requirements for hydrogen gas systems
- 1-part, no mixing required
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Stainless Steel
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- FM Approved:
- No
- Maximum Temperature:
- 450
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 10000 psi
- Product Type:
- Thread Sealant
- Size:
- 350 ml
- Temperature Range:
- -65 to 450 Deg F
- UL Listed:
- Yes
- UPC:
- 079340010420
- Width:
- 4-99/100