1oz C5a Antiseize Lub Tube
1oz C5a Antiseize Lub Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects metal parts from rust, corrosion, galling and seizing at temperatutes to 1800°F
- Copper and graphite suspended in high-quality grease
- Grips tightly
- Built for extreme durability and comfort
Documents
Specifications
- Application:
- Metal
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Maximum Temperature:
- 1800
- Product Type:
- Anti-seize Lubricant
- Size:
- 1 oz
- Type:
- L234192
- UPC:
- 079340510012