This product requires certification to purchase.

20 g 50F Super Glue in Clear

LOCTITE®

Gel Control® 20 g 50F Super Glue in Clear

  • Fast #
  • Part #L1365882
  • Item #7222911
  • Manufacturer Part #1365882
3.1 out of 5 Customer Rating
Brand image
LOCTITE®

Gel Control® 20 g 50F Super Glue in Clear

  • Fast #
  • Part #L1365882
  • Item #7222911
  • Manufacturer Part #1365882
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 2376
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dries transparent
  • Sets in seconds
  • Super strength formula
  • Clog free pin cap
  • Ideal for heavy duty repairs
  • Size: 20 gram
  • Requires Certification

Documents


Specifications

Application:
Figurines, Costume, Jewelry, Cameras, Toys, Metal Car Parts, Wiper Blades, Rubber Seals and O-rings
Collection:
Gel Control®
Color Finish Category:
Clear
Color Finish Name:
Clear
Maximum Temperature:
50
NSF Certified:
No
Product Type:
Super Glue
Size:
20 g
UPC:
079340686243