250ml High Temperature High Strength Threadlocker
250ml High Temperature High Strength Threadlocker
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Product Type:
- Thread Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 250 ml
- UL Listed:
- No
- UPC:
- 079340272705