42 lbs. Anti-Seize Lubricant Pail
42 lbs. Anti-Seize Lubricant Pail
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects metal parts from rust, corrosion, and galling
- Copper and graphite suspended in high-quality grease
Specifications
- Maximum Temperature:
- 1800
- Product Type:
- Anti-Seize Compound
- Size:
- 42 lbs
- UPC:
- 079340510111