50 mL Permanent Threadlocker Adhesive
50 mL Permanent Threadlocker Adhesive
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Red, high-strength thread locker for large bolts
- Vibration resistant
- Fluorescent under UV for quality control
- Suitable for all metal fasteners
- General purpose
Specifications
- Application:
- Metal, Stainless Steel, Brass
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Acrylate
- Product Type:
- Threadlocker
- Size:
- 50 ml
- UPC:
- 079340262317