50 mL Threadlocker Anaerobic Adhesive
50 mL Threadlocker Anaerobic Adhesive
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Removal
- Ideal fastener diameters for 1/4" and smaller
- Controlled lubricity allows for accurate clamp loads
- Parts can be separated using hand tools
Specifications
- Color Finish Name:
- Purple
- Product Type:
- Threadlocker, Spray Adhesive
- Size:
- 50 ml
- UPC:
- 079340222311