This product requires certification to purchase.

50 ml Tube High Temperature Thread Sealant

This product has been replaced by

LOCTITE® White 50mL Plastic Thread Sealant
LOCTITE® 50mL Plastic Thread Sealant in White
Manufacturer Part #2087067
LOCTITE®

50 ml Tube High Temperature Thread Sealant

  • Fast #
  • Part #L56747
  • Item #154338
  • Manufacturer Part #56747
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

LOCTITE® White 50mL Plastic Thread Sealant
LOCTITE® 50mL Plastic Thread Sealant in White
Manufacturer Part #2087067
LOCTITE®

50 ml Tube High Temperature Thread Sealant

  • Fast #
  • Part #L56747
  • Item #154338
  • Manufacturer Part #56747
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locks and seals tapered metal pipe threads and fittings including high pressure applications
  • Disassembles with hand tools
  • Requires Certification

Specifications

Color Finish Name:
White
Maximum Temperature:
400
Product Type:
Thread Sealant
Size:
50 ml
UPC:
079340567474