50ml Dual Cartridge Manual Applicator
50ml Dual Cartridge Manual Applicator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with epoxies, MMAs and urethanes
- Cost-effective handheld dispensing of LOCTITE 50 ml (2 oz) 2-part adhesives
- Spare parts/accessories: LOCTITE 50 ml (2 oz) Static Mix Nozzle, sold separately
- Compatible with various mix ratio LOCTITE adhesives
- Included in the box: (1) 50 ml (1.76 oz) Dual Cartridge Manual Applicator, (1) instruction sheet, (1) conversion kit for varying mix ratio plungers
- Bonds well to all metal substrates
Specifications
- Color Finish Name:
- Grey
- GSA Approved:
- No
- Material:
- Plastic
- Product Type:
- Dispensing Gun
- Size:
- 50 ml
- UL Listed:
- No
- UPC:
- 079340984721