50ml Hydraulic Thread Sealant
50ml Hydraulic Thread Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Brown
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Product Type:
- Thread Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 50 ml
- UL Listed:
- No
- UPC:
- 079340569317